Shop OMRON

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # E3Z-D81
  • Zoro # G0646694

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
Bare Wire
Style
Rectangular
Width
0.41"
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3Z-D81
Zoro #
G0646694
UPC #
-
Country of Origin
Indonesia
Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
Bare Wire
Style
Rectangular
Orientation
Right Angle
Operating Mode
Selectable Light On/Dark On
IP Rating
IP67
Output Circuit Type
PNP
DC Voltage Rating
12-24V DC
Standards
CE
Max. Sensing Distance - Rectangular Photoelectric Sensor
100 mm
Body Material
PBT
Features
Wide Beam
Power Requirement
12 to 24VDC
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Response Time
1 msec
Footnotes
4
Light Source
Infrared LED
Max. Load Current
100 mA
Max. Sensing Distance
100mm
Load Current - Maximum
100 mA
Emitted Sensor Light
Infrared
Sensing Distance - Maximum
100 mm
Sensing Distance - Minimum
5 mm
Operating Temperature - Minimum
-13 Degrees F
Electrical Installation Type
Prewired Cable
Series
E3Z
Product Type
Photoelectric Sensor
Operating Temperature - Maximum
131 Degrees F
Includes Indicator Lights
Indicator Lights Included
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Width
0.41"
Depth
0.79"
Cable Length
2 m
Length
1.20"
Width - Rectangular Photoelectric Sensor
10 mm
Height - Rectangular Photoelectric Sensor
30 mm
Depth - Rectangular Photoelectric Sensor
20 mm
Overall Height
31 mm
Overall Width
11 mm
Overall Depth
20 mm
Fits Chest Size
Wide Beam

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.