Shop All Power Relays
Omron
Plastic Sealed Relays, 24VDC, 1A, 14Pins
Mfr # MYQ4-DC24
Zoro # G508449384
original price:
$65.48
43% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Gold Plated Silver
- Electrical Connection Plug-In
- Standards CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
- Contact Form 4PDT
- Dielectric Strength 1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omron
- MFR # MYQ4-DC24
- Zoro # G508449384
- UPC # 4536853654887
- Country of Origin Japan
- Category Power Relays
Dimensions
Body Width | 0.85 in |
Body Height | 1.1 in |
Flat Pin Width | 0.102 in |
Body Depth | 1.4 in |
Overall Depth | 1.65 in |
Description
Plastic Sealed Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 650 ohm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Omron Power Relays