This item is Discontinued.

Omron PlasticSealed Relays, 125VDC, 1A, 14Pins MYQ4 DC125

This item is Discontinued.

Omron

PlasticSealed Relays, 125VDC, 1A, 14Pins (Discontinued)

Mfr # MYQ4 DC125
Zoro # G208449523
UPC # 4536854479304
Country of Origin Japan
Category Power Relays
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MYQ4 DC125
Zoro #
G208449523
UPC #
4536854479304
Country of Origin
Japan

Dimensions

Flat Pin Width
0.102 in
Body Depth
1.4 in
Overall Depth
1.65 in
Body Width
0.85 in
Body Height
1.1 in

Details

Contact Material
Gold Plated Silver
Item
Plastic Sealed Relays
Contact Form
4PDT
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Electrical Connection
Plug-In
Base Shape
Square
Coil Voltage Type
DC
Minimum Operating Temperature
-67 Degrees F
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Socket Code
G
Maximum Operating Temperature
140 Degrees F
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Electrical Operating Durability
200,000
Mechanical Operating Durability
100,000,000
Socket Code Configurator
Socket / Square / 14 / 0.102 in
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Insulation Resistance
100 megaohm
Sealing
Sealed
Number of Pins
14
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Response Time
20 msec
Mounting Style
Socket
Frequency
50/60 Hz
Current Rating
1 A
Electrical Connection Type
Pin
Series
MY Series
Maximum Switching Voltage
125V DC, 250V AC
Operating Current
0.5 A at 220V AC (Inductive load), 1 A at 220V AC (Resistive Load)
Pin Shape
Flat
Coil Voltage
125V DC
Environmental Protection
Sealed
For Use With
Control Panel
Status Indicator
No Indicator
Relay Mounting Style
Socket
Input Voltage
125V DC
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Weight
1.23 oz
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible with Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible with Manufacturer Model Number [NEW]
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Use with Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Use With Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 125V DC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews