Shop OMRON

Socket, General Purpose Relay, Square, 1 A, 14 Pins, Plug-in

  • Mfr # MYQ4Z DC24

  • Zoro # G208449387


product price: 
$
51.89
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MYQ4Z DC24
Zoro #
G208449387
UPC #
4536853655075
Country of Origin
United States
Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
1 A
Contact Form
4PDT
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Contact Material
Gold Plated Silver
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Series
MY Series
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Maximum Switching Voltage
125V DC, 250V AC
Maximum Operating Temperature
140 Degrees F
Power Consumption
0.9 W
Coil Resistance
650 ohm
For Use With
Control Panel
Weight
1.23 oz
Operating Current
0.5 A at 220V AC (Inductive Load), 0.5 A at 24V DC (Inductive Load), 1 A at 220V AC (Resistive Load), 1 A at 24V DC (Resistive Load)
Minimum Operating Temperature
-67 Degrees F
Input Voltage
24V DC
Sealing
Sealed
Frequency
50/60 Hz
Pin Shape
Flat
Electrical Operating Durability
100,000
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Insulation Resistance
100 megaohm
Mechanical Operating Durability
5,000,000
Status Indicator
No Indicator
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Response Time
20 msec
Socket Code
G
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible with Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 650 ohm

Ratings & reviews