This item is Discontinued.

Omron Flange Relay, 12VDC, 11 Pins, 5A @ 240V AC MY3F-DC12

This item is Discontinued.

Omron

Flange Relay, 12VDC, 11 Pins, 5A @ 240V AC (Discontinued)

Mfr # MY3F-DC12
Zoro # G2968122
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY3F-DC12
Zoro #
G2968122
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Relay
1.14 in
Body Height - Relay
1.42 in
Overall Height - Relay
1.66 in
Body Width - Relay
0.89 in
Overall Depth
1.66 in
Body Width
0.88 in
Body Height
1.73 in
Body Depth
1.41 in
Mounting Hole Diameter
1.2 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
5A @ 240V
DC Contact Rating - Relay
5A @ 24V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Top Flange
Power Consumption - Relay
0.9 W
Contact Material
Silver
HP @ 240V
1/6 hp
HP @ 120V
1/6 hp
Features
General Purpose Relays, Unsealed
Item - Relay
Flange Mount Relay
Status Indicator
No Indicator
Contact Form
3PDT
Mounting
Top
Electrical Connection
Plug-In Terminal
Pins
11
Contact Rating
5A @ 220VAC/24VDC
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Current Rating
5 A
Response Time
20 msec
Maximum Switching Voltage
125V AC/DC, 250V AC/DC
Minimum Operating Temperature
-67 Degrees F
Environmental Protection
Enclosed
Horsepower @ 120V AC
1/6 hp
Coil Voltage
12V DC
Relay Mounting Style
Surface (Top Flange)
Series
MY Series
Contact Rating (AC)
2 A @ 240V, 5 A @ 240V
Motor Rated
Yes
Operating Current
2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)
Maximum Switching Capacity
0.9 W
Electrical Connection Type
Pin
Electrical Operating Durability
500,000
Mechanical Operating Durability
100,000,000
Mounting Style
Top Flange
Socket Code Configurator
Surface (Top Flange) / Octal / 11
Contact Rating (DC)
2 A @ 240V, 5 A @ 240V
Power Consumption
0.9 W
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
Coil Resistance
160 ohm
Horsepower @ 240V AC
1/6 hp
Weight
1.23 oz
Frequency
50/60 Hz
Coil Voltage Type
DC
Insulation Resistance
100 megaohm
Base Shape
Octal
Maximum Operating Temperature
158 Degrees F
Sealing
Enclosed
Number of Pins
11

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form 3PDT, Current Rating 5 A, Electrical Connection Plug-In Terminal, Number of Pins 11, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 240V, 5 A @ 240V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Top Flange, Base Shape Octal, Body Depth 1.41 in, Body Height 1.73 in, Body Width 0.88 in, Coil Resistance 160 ohm, Contact Material Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.