- MFR #
- MY3F-AC24
- Zoro #
- G0286273
- UPC #
- -
- Country of Origin
- Japan
- Item
- Flange Mount Relay
- Coil Volts
- 24V AC
- AC Contact Rating - Relay
- 5A @ 240V
- DC Contact Rating - Relay
- 5A @ 24V
- Number of Pins - Relay
- 11
- Contact Form - Relay
- 3PDT
- Mounting - Relay
- Top Flange
- Power Consumption - Relay
- 1.2 VA
- Contact Material
- Silver
- Contact Rating
- 5A @ 220VAC/24VDC
- Pins
- 11
- HP @ 240V
- 1/6 hp
- Contact Form
- 3PDT
- HP @ 120V
- 1/6 hp
- Electrical Connection
- Plug-In Terminal
- Standards
- CE Certified, CSA Certified, TUV Certified, UL Listed
- Features
- General Purpose Relays, Unsealed
- Item - Relay
- Flange Mount Relay
- Status Indicator
- No Indicator
- Mounting
- Top
- Contact Rating (DC)
- 2 A @ 240V, 5 A @ 240V
- Contact Rating (AC)
- 2 A @ 240V, 5 A @ 240V
- Current Rating
- 5 A
- Mechanical Operating Durability
- 50,000,000
- Weight
- 1.23 oz
- Horsepower @ 120V AC
- 1/6 hp
- Coil Resistance
- 180 ohm
- Power Consumption
- 0.9 VA, 1.3 VA
- Maximum Switching Voltage
- 125V AC/DC, 250V AC/DC
- Operating Current
- 2 A at 220V AC (Inductive Load), 2 A at 24V DC (Inductive Load), 5 A at 220V AC (Resistive Load), 5 A at 24V DC (Resistive Load)
- Motor Rated
- Yes
- Number of Pins
- 11
- Sealing
- Enclosed
- Series
- MY Series
- Maximum Switching Capacity
- 1.3 VA
- Base Shape
- Octal
- Response Time
- 20 msec
- Coil Voltage
- 24V AC
- Frequency
- 50/60 Hz
- Electrical Operating Durability
- 500,000
- Horsepower @ 240V AC
- 1/6 hp
- Dielectric Strength
- 1,000V AC Between Contacts of Same Polarity, 2,000V AC Between Coil and Contact, 2,000V AC Between Contacts of Different Polarity
- Insulation Resistance
- 100 megaohm
- Maximum Operating Temperature
- 158 Degrees F
- Mounting Style
- Top Flange
- Minimum Operating Temperature
- -67 Degrees F