Shop OMRON
See all product information
Create Account
Safety Light Curtain, NPN/PNP
- Mfr # F39ST0990
- Zoro # G601929660
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
880 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39ST0990
- Zoro #
- G601929660
- UPC #
- 4549734523165
- Country of Origin
- China
- Item
- Safety Light Curtain
- Safety Output Ratings
- 300 mA @ 24V DC
- IP Rating
- IP65, IP67
- Housing Material
- Aluminum Alloy
- Beam Spacing
- 20 mm
- Auxiliary Contact Rating
- 100 mA @ 24V DC
- Standards
- EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
- Light Source
- 870 nm IR LED
- Includes
- Warning Zone Label End Cap
- Response Time - Maximum
- 8 msec
- Auxiliary Output Circuit Type
- NPN and PNP
- Transmitter Number of Pins
- 5
- Receiver Number of Pins
- 8
- Operating Temperature - Maximum
- 131 Degrees F
- DC Voltage Rating
- 24V DC
- Operating Temperature - Minimum
- -22 Degrees F
- Series
- F3SG-SR/PG
- Transmitter Electrical Connection
- M12
- Receiver Electrical Connection
- M12
- AC Voltage Rating
- Not Rated
Dimensions
- Width
- 6.22 in
- Protected Height
- 880 mm
- Depth
- 2.87 in
- Overall Height
- 38.98 in
- Overall Width
- 1.84 in
- Overall Depth
- 1.5 in
Description
Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 880 mm, IP Rating IP65, IP67, Beam Spacing 20 mm, Light Source 870 nm IR LED, Overall Height 38.98 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes Warning Zone Label End Cap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.