Shop OMRON
See all product information
Create Account
Safety Light Curtain, NPN/PNP
- Mfr # F39ST1310
- Zoro # G401981615
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Housing Material
Aluminum Alloy
Width
6.22 in
Protected Height
1,280 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F39ST1310
- Zoro #
- G401981615
- UPC #
- 4549734523172
- Country of Origin
- China
- Item
- Safety Light Curtain
- Safety Output Ratings
- 300 mA @ 24V DC
- IP Rating
- IP65, IP67
- Housing Material
- Aluminum Alloy
- Beam Spacing
- 400 mm
- Standards
- EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2
- Auxiliary Contact Rating
- 100 mA @ 24V DC
- Light Source
- 870 nm IR LED
- Includes
- Warning Zone Label End Cap
- Transmitter Number of Pins
- 5
- DC Voltage Rating
- 24V DC
- AC Voltage Rating
- Not Rated
- Series
- F3SG-SR/PG
- Transmitter Electrical Connection
- M12
- Auxiliary Output Circuit Type
- NPN and PNP
- Receiver Number of Pins
- 8
- Response Time - Maximum
- 8 msec
- Operating Temperature - Maximum
- 131 Degrees F
- Receiver Electrical Connection
- M12
- Operating Temperature - Minimum
- -22 Degrees F
Dimensions
- Width
- 6.22 in
- Protected Height
- 1,280 mm
- Depth
- 2.87 in
- Overall Height
- 51.57 in
- Overall Depth
- 1.5 in
- Overall Width
- 1.84 in
Description
Safety Light Curtain, Safety Output Ratings 300 mA @ 24V DC, Housing Material Aluminum Alloy, Protected Height 1,280 mm, IP Rating IP65, IP67, Beam Spacing 400 mm, Light Source 870 nm IR LED, Overall Height 51.57 in, Width 6.22 in, Depth 2.87 in, Auxiliary Contact Rating 100 mA @ 24V DC, Standards EN ISO 13849-1:2015, IEC 61496-1, IEC 61508, IEC 61508-2, Includes Warning Zone Label End Cap
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.