Shop OMRON
See all product information
Create Account
Snap Action Switch, Hinge, Lever Actuator, SPDT, 15 A at 250 V AC Contact Rating
Mfr # Z-15GW-B
Zoro # G304407489
product price:Â
$
18.45
/ea
Key Features
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 250 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-15GW-B
- Zoro #
- G304407489
- UPC #
- 4548583364769
- Country of Origin
- Indonesia
Dimensions
- Lever Actuator Length - Snap Action Switch
- 2.5 in
- Height - Snap Action Switch
- 1.16 in
- Width - Snap Action Switch
- 0.69 in
- Depth - Snap Action Switch
- 1.94 in
- Mounting Dimension - Snap Action Switch
- 1.00 in Centers
- Overall Height
- 1.16 in
- Mounting Hole Diameter
- 4 3/16 in
- Overall Depth
- 1.94 in
- Overall Width
- 0.69 in
- Lever Actuator Length
- 2.5 in
Description
Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 250 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.5 in, Height - Snap Action Switch 1.16 in, Width - Snap Action Switch 0.69 in, Depth - Snap Action Switch 1.94 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.