Shop OMRON

Solid State Relay, 1 Phase, Screw Clamp, Surface, Phototriac

  • Mfr # G3NA-205B-UTU DC5-24

  • Zoro # G8343459


product price: 
$
39.19
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3NA-205B-UTU DC5-24
Zoro #
G8343459
UPC #
-
Country of Origin
China

Dimensions

Body Depth
0.98 in
Body Height
2.28 in
Overall Depth
1.06 in
Body Width
1.69 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Finger Safe
Yes
Relay Turns On At
Instantaneous/Random
Input Power Consumption (Burden)
0.2 to 0.5W
Input Voltage
5 to 24V DC
Contact Form - Relay
(10) SPST-NO
Status Indicator
LED Indicator
Minimum Operating Temperature
-22 Degrees F
Maximum Output Current without Heat Sink
15 A
Weight
2.12 oz
Output Voltage Range
24 to 240V AC
Series
G3NA Series
Maximum Output Current with Heat Sink
5 A
Output Switching Mode
Zero Crossing
Insulation Resistance
100 megaohm
Maximum Operating Temperature
176 Degrees F
Dielectric Strength
2,500V
Drop Out Voltage
1.6V DC
Switch Configuration
Form A
Input Current
0.6 to 15 A
Current Type
DC
Voltage Type
AC Output

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 0.6 to 15 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 5 A, Maximum Output Current without Heat Sink 15 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.