Shop OMRON

Solid State Relay, 1 Phase, Screw Clamp, Surface, Phototriac

  • Mfr # G3NA-210B-UTU DC5-24

  • Zoro # G8179388

CAD Available

product price: 
$
40.99
/ea

Key Features

CAD Drawing
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3NA-210B-UTU DC5-24
Zoro #
G8179388
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1.06 in
Body Height
2.28 in
Body Width
1.69 in
Body Depth
0.98 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Relay Turns On At
Zero Crossing
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Input Power Consumption (Burden)
0.2 to 1.0VA
Input Voltage
5 to 24V DC
Output Voltage Range
24 to 240V AC
Maximum Output Current without Heat Sink
4 A
Switch Configuration
Form A
Maximum Operating Temperature
176 Degrees F
Status Indicator
LED Indicator
Dielectric Strength
2,500V
Weight
2.12 oz
Insulation Resistance
100 megaohm
Minimum Operating Temperature
-22 Degrees F
Maximum Output Current with Heat Sink
10 A
Series
G3NA Series
Current Type
DC
Output Switching Mode
Zero Crossing
Drop Out Voltage
1.6V DC
Input Current
0.6 to 15 A
CAD Available
Yes
Voltage Type
AC Output

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 0.6 to 15 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 4 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style Surface

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews