Shop OMRON

Solid State Relay, Screw Clamp, Surface, Phototriac

  • Mfr # G3NA-240B-UTU DC5-24

  • Zoro # G1514647


product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
Input Voltage
5 to 24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G3NA-240B-UTU DC5-24
Zoro #
G1514647
UPC #
-
Country of Origin
China

Dimensions

Body Height
2.28 in
Body Depth
1.1 in
Body Width
1.69 in
Overall Depth
1.18 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Mounting Style
Screw
Switch Component Type
Phototriac
Heat Sink
Not Included
Input Voltage
5 to 24V DC
Relay Turns On At
Zero Crossing
Contact Form - Relay
SPST-NO
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Input Power Consumption (Burden)
0.2 to 1.0VA
Finger Safe
Yes
Maximum Output Current without Heat Sink
40 A
Weight
2.47 oz
Series
G3NA Series
Dielectric Strength
4,000V AC
Input Current
40 A
Drop Out Voltage
1.6V DC
Maximum Output Current with Heat Sink
40 A
Minimum Operating Temperature
-22 Degrees F
Output Voltage Range
24 to 240V AC
Maximum Operating Temperature
176 Degrees F
Insulation Resistance
100 megaohm
Switch Configuration
Form A
Current Type
DC
Status Indicator
LED Indicator
Output Switching Mode
Zero Crossing
Electrical Phase
1
Voltage Type
AC Output

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 40 A, Input Voltage 5 to 24V DC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 240V AC, Standards CE Certified, CSA Certified, TUV Certified, UL Listed, Switch Component Type Phototriac, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews