73500 20 gal Shakedown Feeder; Black - Extra Large

  • Mfr # 73500
  • Zoro # G603902395
product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
73500
Zoro #
G603902395
UPC #
797539735007
Country of Origin
China

Description

20 Gallon Capacity Feeder That With It'S Adjustable Feed Tray Will Dispense Virtually Any Deer Attractant/Feed.

The Shakedown Feeder uses cutting edge frequency vibration technology to feed without clogging or moisture problems. It has an adjustable feed tray to dispense virtually any deer attractant including rice bran, rice bran pellets, whole or cracked corn, protein pellets, and soy beans. There are no augers or gear mechanisms to jam, and the unit has an extremely quiet operation that may be set to feed up to 6 times per day. Holds approximately 40 pounds with a 20 gallon capacity.

Features
  • Adjustable feed tray to dispense virtually any deer attractant
  • Patent pending
  • No augers or gear mechanisms to jam
  • Extremely quiet operation
  • Only one 1" moving part
  • Test feature
  • Frequency vibration technology prevents clogging and other failures
  • 1 to 6 feed times per day
  • 1 to 30 second run times
  • Rain skirt included
  • Runs on 6V Battery
Specifications
  • Color: Black
  • Size: Extra Large
  • Capacity: 20 gal
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews