This item is Discontinued.

One Bella Casa One Bella Casa 0004-8809-26 14 x 20 in. Hello Sunshine Planked Wood Wall Decor by Misty Diller 0004-8809-26

This item is Discontinued.

One Bella Casa

One Bella Casa 0004-8809-26 14 x 20 in. Hello Sunshine Planked Wood Wall Decor by Misty Diller (Discontinued)

Mfr # 0004-8809-26
Zoro # G203885449
UPC # 748388518921
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0004-8809-26
Zoro #
G203885449
UPC #
748388518921
Country of Origin
China

Description

Brighten up any room of your home with this Wood Wall Decor by Misty Diller. Hello Sunshine has been digitally refined by our art department to fully feature this design. Our Wood Wall Decor are digitally print and hand finish in the USA.

Features
  • Unique vintage design
  • Ready to hang
Specifications
  • Material: Wood
  • Configuration: Planked
  • Design: Hello Sunshine
  • Artist: Misty Diller
  • Size: 14" x 20"
  • Weight: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.