Shop ONGUARD

Coverall with Inner Cuffs, PVC/Nylon Polyester, 31 in Inseam, 58 in Waist, 0.42 mm Thickness, Green

  • Mfr # 7102200

  • Zoro # G8928342


product price:  $73.45
/ea

Key Features

Color
Green
Size
XL
Fabric Weight
16.59 oz
Material
PVC/Nylon Polyester
Inseam
31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7102200
Zoro #
G8928342
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
58 in
Thickness
0.42 mm
Fits Chest Size
55 in
Maximum Waist Size
58 in
Maximum Chest Size
55 in

Details

Item
Coverall with Inner Cuffs
Color
Green
Fabric Weight
16.59 oz
Material
PVC/Nylon Polyester
Inseam
31 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Chemical Resistant, Wind Resistant
Standards
ASTM D6413
Rainwear Style
Rain Coverall
Liner Material
High Country Nylon Polyester
Hood Included
Yes
Seam Style
Heat Sealed
Hood Style
Attached
Gender
Men's
Number of Inside Pockets
0
Sub-Category
Rainsuits
Resists
Some Chemicals
Number of Outside Pockets
2
Rainwear Ankle Style
Straight Cuff
Closure Type
zipper
Includes
Hood
Rainwear Primary Material
PVC
High-Visibility
No
Entry Closure Type
Zipper
Includes Hood
Yes
Lining Material
High Country Nylon Polyester
Includes Lining
Yes
ANSI Class
Not Rated
Cuff Style
Elastic
Style
Coverall
Ankle Type
Open

Description

Coverall with Inner Cuffs, Material PVC/Nylon Polyester, Gender Men's, Size XL, Color Green, Inseam 31 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Number of Outside Pockets 2, Number of Inside Pockets 0, Includes Lining Yes, Lining Material High Country Nylon Polyester, Ankle Type Open, Fabric Weight 16.59 oz, Thickness 0.42 mm, Includes Hood Yes, Standards ASTM D6413, Entry Closure Type Zipper, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products