Shop ONGUARD

Coverall, PVC/Nylon Polyester, 32 in Inseam, 58 in Waist, 0.42 mm Thickness, Green, 2XL

  • Mfr # 7102200

  • Zoro # G0628647


product price:  $73.79
/ea

Key Features

Color
Green
Material
PVC/Nylon Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant
Features
Chemical-Resistant, Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7102200
Zoro #
G0628647
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
58 in
Thickness
0.42 mm
Named Size
2XL

Details

Item
Coverall
Color
Green
Material
PVC/Nylon Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant
Features
Chemical-Resistant, Flame-Resistant
Standards
ASTM D6413
Hood Included
Yes
Rainwear Ankle Style
Snap
Seam Style
Heat Sealed
Rainwear Primary Material
PVC
Gender
Men's
Rainwear Style
Flame Resistant Rain Coverall
Hood Style
Attached
Resists
Some Chemicals
High-Visibility
No
Cuff Style
Snap
Attached Hood
Yes
Garment Style
Coverall
Closure Type
Zipper
Ankle Style
Snap
Number of Inside Pockets
0
Number of Outside Pockets
0
ANSI Class
Unrated
Ankle Type
Snaps
Style
Coverall
Ankle Closure
Snap
Wrist Closure
Snap

Description

Coverall, Ankle Closure Snap, Attached Hood Yes, Closure Type Zipper, Color Green, Cuff Style Snap, Features Chemical-Resistant, Flame-Resistant, High-Visibility No, Hood Style Attached

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.