This item is Discontinued.

This item is Discontinued.
1-1/4 in x 5 in x 5 in, C954 Aluminum Bronze Flat Bar (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 954BRFBT1.25W5L5.1
- Zoro #
- G823102797
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 5 in
- Length
- 5 in
- Thickness
- 1.25 in
Details
- Tolerances
- Oversized on all dimensions to finish to listed size
- Finish
- Cast (Oversized)
- Item
- Bronze
- Temper
- As Cast
- Alloy Type
- C954
- Standards
- ASTM B505, 9C
- Material
- Bronze
- Shape
- Flat Bar
Description
C95400 Aluminum Bronze is a hard, tough bronze that resists wear, abrasion, and deformations under high compressive loads. It displays high strength and corrosion resistance and is one of the most popular general purpose bronzes and excels at metal to metal wear resistance. All dimensions are oversized to allow finishing at listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.