This item is Discontinued.

This item is Discontinued.
1.875 in OD, 0.250 in W, 1.375 in ID, 48 inches long, DOM Steel Round Tube, A513-T5 (Discontinued)
Mfr #
DOMRTOD1.875W0.25L48.1
Zoro #
G223118817
Country of Origin Multiple
Category Alloy Steel Tube Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOMRTOD1.875W0.25L48.1
- Zoro #
- G223118817
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1.875 in
- Wall Thickness
- 0.25 in
- Length
- 48 in
- Outside Dia. Tolerance
- -0/+0.006 in
- Length Tolerance
- -0/+1 in
- Inside Dia.
- 1.375 in
Details
- Item
- Carbon Steel
- Material
- Carbon Steel
- Alloy Type
- A513
- Finish
- DOM
- Temper
- As Drawn
- Shape
- DOM Round Tube
- Standards
- ASTM A513 Type 5
- Wall Thickness Tolerance
- +/-0.006 in
Description
Drawn over mandrel steel tube is cold drawn, electric resistance welded tube with all flash removed. Each tube is tested for soundness of weld. Normalizing and drawning over mandrel makes DOM tubing a unfiform and precision product. Made from 1020/1026 steel. It is supplied in the "as drawn" condition.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.