269952 As Seen on TV Star Belly Unicorn Dream Lite; Pink
- Mfr # 269952
- Zoro # G804163823
product price:Â
$
49.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269952
- Zoro #
- G804163823
- UPC #
- 735541080203
- Country of Origin
- China
Description
Star Belly Pink Unicorn Dream Lite. The huggable night light turns your room into a starry night sky onto your ceiling or wall. It features 2 star rotation settings, off/slow/medium, and has an automatic shut off.
Specifications- Color: Pink
- Length: 6"
- Width: 8"
- Height: 15"
- Weight: 1.29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.