9-5/8 in Outdoor Swivel Planter Hanger for Flower Pots, Chimes, and Feeders, Black

  • Mfr # 685FBR
  • Zoro # G208383582
product price: 
$
8.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
685FBR
Zoro #
G208383582
UPC #
62703068510
Country of Origin
China

Description

Display your items easily and greatly enhance the look of your home or business with this swiveling bracket that accommodates hanging items up to 12 in (305 mm) in diameter. Ideal for hanging plants, wind chimes, bird feeders, lanterns, and other decorative accents. As convenient as stylish, this swivel bracket will add a functional and decorative touch to any home decor. Features an inward curl at the end to hang your favorite item, and a smaller, second curl behind that, adding interest to the piece. It can also be folded flat against the wall when not in use. Made of metal with an elegant black finish, this bracket can support up to 15 lb (7 kg). Suitable for indoor or outdoor use. Mounting hardware not included.


  • • Designed for indoor and outdoor use, ideal for hanging plants, wind chimes, bird feeders, lanterns, and other decorative accents
  • • Swivel bracket can be flattened against the wall when not in use
  • • Load capacity of 15 lb (7 kg) per bracket
  • • Integrated hook to facilitate hanging
  • • Product Dimensions - Projection x Height x Width: 9-5/8 in (244 mm) x 5-1/16 in (129 mm) x 5/8 in (16 mm)
  • • Finish: Black, made of metal
  • • Mounting hardware not included
  • • Sold per unit

Ratings & reviews