Shop ONYX OUTDOOR
Create Account
121700-706-004-17 Kayak Fishing Vest; Adult Universal - TanGrey
- Mfr # 121700-706-004-17
- Zoro # G704125204
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121700-706-004-17
- Zoro #
- G704125204
- UPC #
- 43311062268
- Country of Origin
- China
Description
Features
- Low profile, paddle specific foam design
- Six adjustment straps to cinch vest up for a snug fit
- High foam back accommodates high back seats
- Breathable mesh lower back
- Comfortable neoprene shoulder pads
- Pockets designed for your essential gear:
- Largemouth cargo pocket securely holds a vhf radio or long noise pliers
- One button push drop down tray pocket with 2" elastic strap to secure small tackle box
- Zippered fleece-lined pockets
- Zippered chest pocket
- 2" woven elastic attachment points
- Hanging loop for drying
- 400 denier nylon oxford
- Lash tab for small accessories
- Color: TanGrey
- Size: Adult
- Weight: 1.4 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.