Shop ONYX OUTDOOR
Create Account
122000-300-040-14 Move Vent Curve Paddle Sports Life Vest - Medium - Large
- Mfr # 122000-300-040-14
- Zoro # G204123526
product price:Â
$
94.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122000-300-040-14
- Zoro #
- G204123526
- UPC #
- -
- Country of Origin
- China
Description
Move Vent - A vest that conforms to your body like a glove, yet its innovative vented channels help to keep you cool while paddling. Our NEW Move Vent series of paddle sports vests feature excellent mobility, sculpted foam designs that conform to your body, and mesh ventilation in the front and back to allow for maximum airflow. Look for the many features and benefits of the torsion, dynamic, and curve vests that make up our NEW Move Vent product line and accommodate all levels of paddling.
- Soft, lightweight flotation foam
- 200 denier nylon outer shell
- Provides excellent mobility for recreational paddle sports(canoe, kayak, SUP)
- Ventilation in front and back to keep you cool
- Mesh in lower back fits high back seats and sit-on-top kayaks
- Sculpted and flexible design conforms to you and stays in place
- Shoulder adjustments with neoprene comfort pads
- Adjustable side belts
- Strong, durable zipper closure
- Zip assist loop at zipper base
- U.S. Coast Guard Approved Type III Life Jacket/Personal Flotation Device(PFD)
- Size - Medium/Large
- Weight - 90 lbs. and over
- Chest Size - 36 - 44 in.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.