268928 Karu Pizza Oven

  • Mfr # 268928
  • Zoro # G503999501
product price: 
$
700.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
268928
Zoro #
G503999501
UPC #
5060568341576
Country of Origin
China

Description

Ooni Karu Pizza Oven. Fueled by real wood or charcoal, cook authentic wood-fired, stone-baked pizza in any outdoor space in just 60 seconds. Stainless steel body is ceramic fiber-insulated, with an extra-thick cordierite stone baking board and patented flame keeper for maximum heat retention. 13 in. cooking surface and custom designed fuel tray that maximizes airflow and delivers a powerful blast of searing flame. Load it up with real wood or charcoal, with no excess ash to clean.

Features
  • Fueled by real wood or charcoal
  • Cook authentic wood-fired
  • Brushed 430 stainless steel, glass-reinforced nylon
  • Folding legs for easy transport and storage
  • Stone-baked pizza in any outdoor space in just 60 seconds
Specifications
  • Weight: 64.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews