This item is Discontinued.

This item is Discontinued.
Green@Heart O2 Garden Tabletop Hydroponic Unit for Succulents (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFG006GS
- Zoro #
- G2529883
- UPC #
- -
- Country of Origin
- China
Description
The Green@Heart O2 Garden Succulent is a table reading light and also indoor garden with a patented designed Oxygen-Circulating, Auto-Growing system. It provides a healthy environment for your home, office, restaurant, school, etc.The Green@Heart O2 Garden Succulent Dual Hydroponics technology with DFT(Deep Flowing Technology) and Aeroponics includes a preset watering /Lighting time control.Grow wet to dry oxygen promoting plants such as Herbs, Leafy GreenPlants and even Succulents on a table-top micro-landscape garden. These are the best air refreshing plants in the world grown right on your table top.The patented designed height-adjustable LED Arm has 360 degrees of rotary freedom, and two reading light modes to offer you the best reading condition.The OPCOM O2 Garden Succulent has an affordable price to meet everyone’s budget, making the perfect gift for the health-conscious friend and family.Features:Smart Light: The automatic Day/Night light source control system saves energy, and can be set to match with sunrise and sunset.Spectrum switch:It is a functional reading light, and it can also be set to the ideal spectrum for fern, flowers, and succulents.O2 BarBuilt-in oxygen circulation fan, working with ferns, flowers, fleshy plants helps to absorb heavy metal pollution in the air, PM2.5 and CO2; and produce oxygen and negative ions, thoroughly purifying the air.Auto and Reading Light Switch2 step brightness for growing the plants and reading.Freely Adjustable Lamp ArmPatent design rotary light has 360° adjustability to provide the best lighting angle for your reading.Deep hydroponic (DFT) suitable for nurturing the growth of flowers and bryophytes.Specification:Model No: OFG006GSPower: DC 12V / 1ADaily Power Consumption (KWh) Growth: 0.17 Reading: 0.14 Reading Minus: 0.10Growth Light /Reading /Reading Minus 9W / 6W /4WFan: 1WPlanting capacity: Dot matrix holes x 21pcs Length 13.38" x 4.17"Body Dimensions: L 18.8” x W 5.5” x H 17.7”Package Dimensions: L 20.9” x W 7.24” x H 8.03”Package Weight: 7.7 LbWater Capacity: 0.26 Gallon / 1L
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.