This item is Discontinued.

This item is Discontinued.
Green@Heat Tabletop or Hanging Micro Grow Dome Garden (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OFG008
- Zoro #
- G2529874
- UPC #
- -
- Country of Origin
- China
Description
The OPCOM Micro Grow Dome Garden with 9.5” Diameter Globe design, Adjustable Top, and Flexible decorative display optionsAt the seedling stage for humidity loving plants like Moss, you can maintain high humidity inside the dome. When your plants grow up or if you are growing plants suitable for a drier environment, you can move the top up or remove the top of the dome completely.The air freshener fan with Mist generator distributes air and humidity to the plants to help them grow and plus distributes O2 and Negative Ions produced by the system to the surrounding environment, i.e. your office, home, store, hospital, and enclosed spaces.The Dual Hydroponics DFT(Deep Flowing Technology) and Aeroponics with preset watering and lighting time control, automatically grows plants that love humidity or drier environments. It can grow Oxygen-promoting plants from Moss, Ferns, Microgreens, Herbs to Succulents. The OPCOM Micro Grow Dome Garden uses a standard E26 LED light bulb for convenient replacement. Choose your color with a 5~15w A60 light bulb to customize your Micro Grow Dome Garden.The Dual Hydroponics DFT(Deep Flowing Technology) and Aeroponics with smart LED Growth and reading light auto switch control to grow wet to dry plants from Moss, Ferns, Micro greens, Herbs to Succulents are the best air freshening plants in the world.Micro Grow Dome Garden includes flexible display options such as hanging from a ceiling, centerpiece for a table or console, or a floor stand accessory. This is a great gift for anyone !Smart LightThe automatic Day/Night light source control system saves energy, and can be set to match with sunrise and sunset.DFTDFT hydroponics technology with pre-setting watering time for growing plants with different hydration needs from Microgreen to Succulents.O2 BarBuilt-in oxygen circulation fan, working with moss, ferns, flowers, fleshy plants helps to absorb heavy metal pollution in the air, PM2.5 and CO2;and produce oxygen and negative ions, thoroughly purifying the air.Up/Down Dome TopTop Dome can move down/up or be removed to maintain the desired humidity level for different plants and the indoor environment.2 Display Options Hanging up, table top 2 in 1 display options design.Specification:Model No: OFG008Power: AC 120V / AC 240VDaily Power Consumption (KWh) Auto: 0.08Planting capacity: Dot matrix holes 18 pcs Growth Light: 6.4WFan: 1WBody Dimensions: 9.5” Diameter x H 9.5”Package Weight: 4.4 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.