This item is Discontinued.

Opcom Farm Opcom Farm AI Grow Wall-R Smart Vertical Hydroponic Unit OFG003X8

This item is Discontinued.

Opcom Farm

Opcom Farm AI Grow Wall-R Smart Vertical Hydroponic Unit (Discontinued)

Mfr # OFG003X8
Zoro # G2529840
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OFG003X8
Zoro #
G2529840
UPC #
-
Country of Origin
China

Description

The Opcom Fram AI Grow Wall Smart Vertical Hydroponic Farm features a Folding Design Up/DownFolding design, one key touch open, easy set up. Auto up/down adjustment against plants height with best light efficiency.Auto WateringAuto detect water level and water recharge system without worry free water condition.W+R AdjustableSmart LED adjustable, can according to different plants and different status to adjustment White and Red light576 GreensHigh capacity can grow 576pcs baby leafy / 288pcs big plantsSmart Auto GrowThe automatic Day/Night light source control system saves energy, and can be set to match with sunrise and sunset.Water Temp. ManageAuto detect water temperature condition, change the water heater or cooler.Remote ControlIR wireless remote control for Auto Growing.NFT HydroponicsOPCOM advanced NFT hydroponics technology Specifications:Model No: OFG003X8Power: DC24V/ 17ADaily Power Consumption (KWh): AUTO 3.53Planting capacity: 72 Plants x 8 Layers71.2” x 3.9” x 8 LayerGrowth Light: 1X 36W/LayerSprout/Micro Green: (umol/m2/s) 6000K R:B =1 : 2>150umol@5cm,Leafy1 White 2 Red,(umol/m2/s)>180umol@5cm,R:B 2.5 :1Cycling Motor: 12 WLift Motor: 50WWTM-1: 108WBody Dimensions: L 78.7” x W 11.8”xH 44.5”Package Dimensions: L 82.7”xW 13.4”xH 51.2”Body Weight: 174 LbPackage Weight: 187 LbWater Capacity: 13.74 Gallon/ 52 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.