This item is Discontinued.

This item is Discontinued.
100108407 4500w 240v Heating Element (Discontinued)
Mfr #
OP136483
Zoro #
G704067658
UPC # 654204700800
Country of Origin China
Category Heating Cable Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP136483
- Zoro #
- G704067658
- UPC #
- 654204700800
- Country of Origin
- China
Description
Features
- 4500 Watts
- 240 Volt
- Lifelong Heating Element
- Made With The Highest Quality Incoloy Nickel/Chomium Alloy Steel
- Will Deliver Dependable Performance Even When The High Mineral Content Causes Lime & Scale Build Up
- TR Threaded Flange
- 77W Per SQIN
- 14 in. Minimum Tank Diameter.
- Dimension - 2.25 x 4.5 x 18.5 in.
- Item Weight - 0.12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.