This item is Discontinued.

Great Neck BUS22 22 in. Butcher Saw OP830610

This item is Discontinued.

Great Neck

BUS22 22 in. Butcher Saw (Discontinued)

Mfr # OP830610
Zoro # G903977215
UPC # 753153412113
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP830610
Zoro #
G903977215
UPC #
753153412113
Country of Origin
China

Description

Features
  • 22 in. Butcher Saw.
  • Hardwood Handle.
  • Blade Is Made Of 420K2 Stainless Steel.
  • Cold Rolled Steel Frame Construction For Strength & Durability.
  • High Tension Screw For Easy Blade Changes.
  • Oversized Hardwood Handle To Reduce Fatigue.
  • Dimension - 28.5 x 7 x 1 in.
  • Item weight - 2.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.