This item is Discontinued.

This item is Discontinued.
Opengear Remote Site Gateway - Remote Management (Discontinued)
Mfr #
ACM7008-2-M
Zoro #
G0826562
UPC # 843295100563
Country of Origin Unknown
Category Networking Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACM7008-2-M
- Zoro #
- G0826562
- UPC #
- 843295100563
- Country of Origin
- Unknown
Dimensions
- Width
- 5.1 in
- Depth
- 4.7 in
- Height
- 1.4 in
Details
- Item
- Infrastructure Management Equipment
- Includes
- Rack Mount Kit - Two ears and screws, Digital I/O Black Terminal block, DB9F-RJ45 Adapter, (4) Rubber Feet, 12VDC Universal Power Supply, Quick Start Guide.
- Mounting
- Rack
- Features
- Environmentally Friendly
- Application
- Remote Management
- Series
- ACM7000
- Environmentally Friendly
- Yes
Description
Opengear Remote Site Gateway - Remote Management
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.