Shop OPTIBELT
See all product information
Create Account
V-Belt, Optibelt LD, 4L270, 4L, NR, 27 in, 1/2 in Top Width
Mfr # 4L270
Zoro # G306603445
product price:Â
$
11.95
/ea
Key Features
Belt Series
Optibelt LD
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Outside Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L270
- Zoro #
- G306603445
- UPC #
- 4014486301830
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Optibelt LD
- V-Belt Section
- 4L
- Industry Number
- 4L270
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Features
- Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Description
V-belt; 4L Series; 27" Outside Length; 1/2" Width; 1 Band