This item is Discontinued.

Optical Quantum Optical Quantum OQBDRE02LT-10 10 Pack 2X 25GB BD-RE Blu-ray Blank Disc Logo Top OQBDRE02LT-10

This item is Discontinued.

Optical Quantum

Optical Quantum OQBDRE02LT-10 10 Pack 2X 25GB BD-RE Blu-ray Blank Disc Logo Top (Discontinued)

Mfr # OQBDRE02LT-10
Zoro # G604028841
UPC # 842378002275
Country of Origin China
Category CDs and DVDs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OQBDRE02LT-10
Zoro #
G604028841
UPC #
842378002275
Country of Origin
China

Description

The Optical Quantum Blu-ray Disc series is on the cutting edge of technology using a blue-violet laser to record either high-definition (HD) video or high capacity gigabyte data files. Using Optical Quantum exclusive FMS (Flexible Manufacturing System) and sophisticated production know-how brings next generation products like recordable Blu-ray discs to market in the shortest time frame with reasonable pricing. Viewers will especially enjoy High-Definition video programming using the Optical Quantum Blu-ray Disc series.
  • Dimensions:
  • Length:5.5
  • Height:1.1
  • Width:5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews