This item is Discontinued.

Optical Quantum Optical Quantum OQCD52SIP 100 Pack 52x 80 MIN 700 MB CD-R Blank Media Silver Inkjet Printable OQCD52SIP

This item is Discontinued.

Optical Quantum

Optical Quantum OQCD52SIP 100 Pack 52x 80 MIN 700 MB CD-R Blank Media Silver Inkjet Printable (Discontinued)

Mfr # OQCD52SIP
Zoro # G204013926
UPC # 842378006440
Country of Origin China
Category CDs and DVDs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OQCD52SIP
Zoro #
G204013926
UPC #
842378006440
Country of Origin
China

Description

This type of writing surface will yield cleaner pits and better compatibility and longer life span than other dyes. It guarantees high durability (up to 300 years), provides excellent compatibility with most CD-R/RW DRIVES and CD players and yields much less error rates. In addition with its streaming fast burning speed capability and its big 80 minute/700MB capacity, it will be great for any application such as Audio, Video and Data. This is definitely is the DREAM CD-R media for you!!!
  • Dimensions:
  • Length:5.5
  • Height:7
  • Width:5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.