This item is Discontinued.

Optical Quantum Optical Quantum OQDPRDL08WTP-E 50 Pack 8X 8.5GB DVD+R Double Layer Blank Media White Thermal Everest Hub Printable OQDPRDL08WTP-E

This item is Discontinued.

Optical Quantum

Optical Quantum OQDPRDL08WTP-E 50 Pack 8X 8.5GB DVD+R Double Layer Blank Media White Thermal Everest Hub Printable (Discontinued)

Mfr # OQDPRDL08WTP-E
Zoro # G703747346
UPC # 842378002121
Country of Origin China
Category CDs and DVDs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OQDPRDL08WTP-E
Zoro #
G703747346
UPC #
842378002121
Country of Origin
China

Description

DVD+R Double Layer nearly doubles the storage capacity of a standard DVD with two AZO recording layers on a single-sided disc. With the added capacity, DVD+R DL media is the preferred DVD media for video and gaming developers. In fact most Hollywood movies and Video Games for consoles like X-Box are developed on 8.5GB Double Layer discs, whereby the Optical Quantum DVD+R DL discs are often used by professionals in these fields when making copies for internal use.
Optical Quantum's DVD+R DL discs provide exceptional performance, reliability, and compatibility. Certified and supported by the industries high speed Double Layer writers, Optical Quantum discs are approved for high speed burning up to 8X speeds with a storage capacity of 8.5GBs.
  • Dimensions:
  • Length:5.5
  • Height:3.75
  • Width:5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.