Ceramic Fuse, FCD / FCD-P Series, Fast-Acting, 16A, 250V AC, 1.5kA at 250V AC

  • Mfr # FCD-10A

  • Zoro # G713841690


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Series
FCD / FCD-P
Speed
Fast-Acting
Amps
16A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCD-10A
Zoro #
G713841690
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
0.2 in
Width
0.2 in
Height
0.79 in
Fuse Size
5 x 20 mm

Details

Series
FCD / FCD-P
Speed
Fast-Acting
Amps
16A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
Body Material
Ceramic
DC Voltage Rating
250V DC
Item
Ceramic Fuse
Standards
IEC
Response Time
Fast
Current Rating
10 A
Agency Compliance
cURus; IEC 60127
AC Interrupt Rating
1,000 A
Fuse Type
Electronic Glass & Ceramic Fuse

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.