Circuit Breaker, CBW58 Series, 50A, 250V AC, 1kA at 250V AC, 300A at 50V DC

  • Mfr # CBW58-HL4-35A-5

  • Zoro # G713828653


product price:  $10.15
/ea

Key Features

Series
CBW58
Amps
50A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 50V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBW58-HL4-35A-5
Zoro #
G713828653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.57 in
Depth
1.38 in
Height
1.68 in
Length
1.38 in

Details

Item
Circuit Breaker
Series
CBW58
Amps
50A
AC Voltage Rating
250V AC
Circuit Breaker Type
Line Voltage Circuit Breakers
Max. AIR Rating
1kA at 250V AC, 300A at 50V DC
DC Voltage Rating
50V DC
Standards
cURus; SAE J1171; UL 1077; UL 1500
Features
Manual Reset - Type III
Agency Compliance
cURus; SAE J1171; UL 1077; UL 1500
IP Rating
IP 40
Reset Type
Manual Reset - Type III
Current Rating
35 A

Description

Line voltage, thermal circuit breaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.