
Glass Fuse, FSD / FSD-P Series, Fast-Acting, 125mA to 20A, 250V AC, 35A at 250V AC
Mfr # FSD-2A
Zoro # G713841539
product price:Â $0.68
/ea
Sold in multiples of 12 for $8.16
Key Features
Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FSD-2A
Zoro #
G713841539
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
0.2 in
Width
0.2 in
Height
0.79 in
Fuse Size
5 x 20 mm
Details
Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Item
Glass Fuse
Standards
IEC
Agency Compliance
cURus; IEC 60127
Current Rating
2 A
AC Interrupt Rating
35 A
Fuse Type
Electronic Glass & Ceramic Fuse
Response Time
Fast
Description
Electronic Glass & Ceramic Fuses
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.