Glass Fuse, FSD / FSD-P Series, Fast-Acting, 125mA to 20A, 250V AC, 35A at 250V AC

  • Mfr # FSD-P-1A

  • Zoro # G713840303


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSD-P-1A
Zoro #
G713840303
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
0.2 in
Height
0.79 in
Width
0.2 in
Fuse Size
5 x 20 mm

Details

Series
FSD / FSD-P
Speed
Fast-Acting
Amps
125mA to 20A
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC
Item
Glass Fuse
Standards
IEC
AC Interrupt Rating
35 A
Response Time
Fast
Current Rating
1 A
Fuse Type
Electronic Glass & Ceramic Fuse
Agency Compliance
cURus; IEC 60127

Description

Electronic Glass & Ceramic Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.