OP-915-1824-500 NTEP Bench Scale - 18 x 24 in.; 500 x 0.1 lb.

  • Mfr # OP-915-1824-500
  • Zoro # G304153775
product price: 
$
660.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-915-1824-500
Zoro #
G304153775
UPC #
-
Country of Origin
China

Description

Optima Scale's OP-915 series bench scale, paired with industry's top digital weight indicators OP-900 (LED or LCD display), is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with Gross, Tare, and Net conversion functions make this scale suitable for many applications. A bi-directional RS232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915 to your needs. And thanks to its rechargeable 90-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing, and other bulk sales areas.

  • Ideal weighing solution for application such as portion control, food processing, straight weighing or over/under weighing.
  • Welded sturdy construction.
  • High accuracy single point strain gauge aluminum load cell.
  • NTEP 6 digit, 1" LED or LCD display; Comes in plastic, mild steel, or NEMA 4X stainless steel enclosure.
  • 120VAC 60 Hz AC adapter and rechargeable battery.
  • Hinged bracket at the top of column allows indicator to tilt up or down for optimum viewing angle.
  • 4 adjustable feet for both even and uneven surfaces.
  • Wall Mount and hardware.
  • Platform size: 18 x 24 in.
  • Capacity range: 500 x 0.1 lb.
  • Splashproof - IP65.
  • Frame Material - Steel.
  • Pan Material - Stainless Steel.
  • Dimension - 22 x 28 x 10 in.
  • Item Weight - 45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.