Shop OPTIMA SCALES
Additional $49.00 delivery surcharge applies per item.
See details
Create Account
OP-916-4x4-10-NN Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb.
- Mfr # OP-916-4x4-10-NN
- Zoro # G904153342
product price:Â
$
1,417.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-916-4x4-10-NN
- Zoro #
- G904153342
- UPC #
- -
- Country of Origin
- China
Description
Optima's heavy duty pallet scales are great for weighing heavy loads with 200% overload protection. Quick connects and factory calibration that allows the scale to operate immediately with minimal setup.
- Highest quality platform scale for industrial use.
- 200% overload protection.
- Easy to operate and clean.
- One second response time.
- AC or battery operation.
- Includes indicator with lb/kg selectable, rechargeable battery option, RS-232.
- 20' long heavy duty metal shielded cable for indicator.
- Platform Size - 4 x 4 ft.
- Capacity Range - 10K x 1 lb.
- Frame Material - Steel or Stainless.
- Cover Material - Diamond Plate Steel or Stainless.
- Dimension - 48 x 48 x 11 in.
- Item Weight - 270 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.