Shop OPTIMA SCALES

OP-917-PT-REC-1000 Low Profile Portable Drum Scale - 1000 x 0.2 lb.

  • Mfr # OP-917-PT-REC-1000
  • Zoro # G304153508

product price: 
$
1,817.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-917-PT-REC-1000
Zoro #
G304153508
UPC #
-
Country of Origin
China

Description

Optima Scale's OP-917-PT-REC portable drum scale features a spacious 24.5 x 30 inch platform with two-way, easy-access integral ramps, built-in carry handles and wheels, battery powered indicator, plus wheels and a handle for easy mobility and use in multiple locations. The scale fits through standard doors and can go wherever you need it for weighing drums, barrels, industrial containers, and small crates. The ultra-low, 2.2-inch-high profile allows easy loading of heavy items. It is available in a heavy-duty checkered mild steel deck with 1000 lb x 0.2 lb capacity.

  • Large checkered safety plate platform with integral ramps.
  • Ultra low profile with 4" long integral ramped ends.
  • Live rails, weighing directly or placing a pallet across the rails.
  • Frame Material - Steel.
  • Platform Surface - Steel, Checkered.
  • Capacity range - 1000 x 0.2 lb.
  • Dimension - 40 x 48 x 12 in.
  • Item Weight - 200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.