Shop OPTIMA SCALES
Create Account
OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb.
- Mfr # OP-919-48
- Zoro # G204153479
product price:Â
$
899.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-919-48
- Zoro #
- G204153479
- UPC #
- -
- Country of Origin
- China
Description
The weigh beam scales by Optima Scale are very portable and easy to move out of the way when not in use, and can be spread apart to handle long or unusual shaped loads. In addition to general purpose weighing they are used at farms and zoos to weigh animals of all sizes, thanks to Optima Scale's animal weighing indicator. By simply mounting a platform, crate or chute on top, you will have a great animal weighing scale.
- Portable, Heavy Duty weighing beam system.
- Use for applications like cages for animal, silos, milktanks, small platforms and storage containers.
- Easy to install and last for years.
- Includes indicator with lb/kg selectable, rechargeable battery (last up to 72 hrs), RS-232, auto hold.
- Frame Material - Steel.
- Cover Material - Steel.
- Platform Size - 48 in.
- Capacity: 5,000 lb x 1 lb.
- Dimension - 51 x 12 x 10 in.
- Item Weight - 93 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.