Shop OPTIMA SCALES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
OP-920-2000 Portable Livestock Scale - 2000 lbs x 0.5 lb.
- Mfr # OP-920-2000
- Zoro # G204153738
product price:Â
$
1,425.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-920-2000
- Zoro #
- G204153738
- UPC #
- -
- Country of Origin
- China
Description
Portable and heavy duty, with rugged steel tread plate construction, ramped ends to allow stable scale access, two carry handles and wheels, and a large rechargeable battery powered animal weighing LCD indicator, Optima Scale's OP-920 Portable Livestock Scale makes a perfect scale for weighing livestocks on the go. They come in capacities of 2000 lb x 0.5 lb.
- Portable, with carry handles and wheels.
- Thread plate surface.
- Ramped ends.
- Indicator with large LCD display and rechargeable battery.
- 18" long sturdy metal shielded cable.
- Platform Size - 20 x 50 in.
- Capacity - 2000 lbs x 0.5 lb.
- Dimension - 52 x 20 x 6 in.
- Item Weight - 113 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.