Shop OPTIMA SCALES
Create Account
OP-926-10000 Hanging Scale - 10000 lbs x 2 lb.
- Mfr # OP-926-10000
- Zoro # G704170365
product price:Â
$
637.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-926-10000
- Zoro #
- G704170365
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-926 Series features unsurpassed high resolution in both hanging and compression applications. With a measurement accuracy of better than 0.02% full scale, it is 10 times better than performance of the standard crane scales.
- Economical and Reliable Digital Hanging Scale.
- Easy to Install and Use.
- General Weighing for Many Applications.
- Selectable Weighing Units: lb, kg.
- LED Indicator Standard.
- Includes LED Display Indicator OP-901 with Rechargeable Battery.
- 19' load cell cable (call for longer cable).
- Eye bolts included.
- Indicator Upgradeable to Stainless NEMA 4 Indicator for Washdown Applications.
- Standard Indicator Functions include Tare, Print, and Peak Hold.
- RS-232 Port for Printer or Computer.
- Capacity Range - 10000 lbs x 2 lb.
- Dimension - 12 x 10 x 8 in.
- Item Weight - 12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.