Shop OPTIMA SCALES
Create Account
OPD-A6002 High Precision Balance - 6100g x 0.01g
- Mfr # OPD-A6002
- Zoro # G204170285
product price:Â
$
1,257.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPD-A6002
- Zoro #
- G204170285
- UPC #
- -
- Country of Origin
- China
Description
Ideal for laboratory, educational or industrial use, it feature high precision, reliable performance, and lightening rapid readings. Its magnetic force restoration loadcell provides 2 times of accuracy and reliability compared with most balances in its class. The backlight permits you to work in a low light environment. It provides application modes from basic check weighing, parts counting and percent weighing, to measuring specific gravity and density determination since it includes a weigh below hook.
- Magnetic force restoration sensor for high precision and lightning fast updates.
- Large and wide angle backlight liquid crystal display (LCD).
- Splash proof keyboard and display.
- Anti-static stainless steel weighing pan.
- Automatic zero-tracking.
- Full range tare.
- Automatic self-calibration or calibration with reference weights.
- Underhook for density measurement and weighing magnetic material.
- Optional RS-232 for bi-directional communication with a PC or for the printer.
- Check weighing, parts counting and percent weighing.
- Stabilization time - 5 seconds (typically).
- Sensitivity - 2ppm/?(10?--30?).
- Capacity - 6100g x 0.01g.
- Dimension - 17 x 13 x 16 in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.