Shop OPTIMA SCALES
Create Account
OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g
- Mfr # OPF-P3
- Zoro # G204153837
product price:Â
$
332.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPF-P3
- Zoro #
- G204153837
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's premium line of OPF-P counting scales features 21 memory keys for storing sample weights with 30,000 external displayed resolution and 600,000 internal resolution. It's simple and easy to operate with high performance counting functions, eliminating errors and unnecessary repetition during large volume counting jobs.
- Vibrating Technology provides the highest level of counting accuracy.
- PLU for storing sample weights so they can be easily retrieved.
- 30,000 displayed resolutions.
- 3 displays (Weight, Unit Weight, Count).
- Truly portable with both AC adapter and rechargeable battery that lasts 100 hrs.
- High visibility back-lit liquid crystal display (LCD).
- Durable ABS housing and large anti-static stainless steel pan.
- Warning for insufficient unit piece weight and sample size.
- Multiple weighing units: g, kg, lb, oz.
- Capacity - 3kg x 0.1g.
- Dimension - 14 x 14 x 6 in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.