Shop OPTIMA SCALES
Create Account
OPH-P303 High Precision Balance - 300g x 0.001g
- Mfr # OPH-P303
- Zoro # G804170036
product price:
$
673.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPH-P303
- Zoro #
- G804170036
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OPH-P series of High Precision Balances offers advanced weighing applications with 0.001g readabilities at an affordable price. The backlight permits you to work in a low light environment. It is ideal for use in the laboratory where high repeatability and high linearity is expected.
- Extremely high precision balance.
- Large and wide angle backlit LCD display.
- Splash proof keyboard and display.
- Draftshield for preventing the influence of convection and other factors.
- Check weighing, parts counting and percent weighing.
- Over-weighing protection.
- Multiple weighing units: G, Ct, lb, Oz, Ozt Dwt.
- Full range tare.
- Standard underhook for density determination and weighing magnetic objects.
- Pan Size - F80mm.
- Operating Temp. - 15--25?.
- Readability - 0.001g.
- Repeatability - ±0.002g.
- Linearity - ±0.002g.
- Capacity - 300g x 0.001g.
- Dimension - 11 x 11 x 22 in.
- Item Weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.