Shop OPTIMA SCALES
Create Account
OPH-Z10 High Capacity Precision Balance - 10kg x 0.1g
- Mfr # OPH-Z10
- Zoro # G804154180
product price:Â
$
492.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPH-Z10
- Zoro #
- G804154180
- UPC #
- -
- Country of Origin
- China
Description
OPH-Z High Capacity series of balances features 3 high capacity precision toploader models with capacities up to 30,000g and readabilities to 0.1g. The extra large stainless steel 12" x 9" platform is ideal for laboratory and industrial applications in concrete/asphalt production, agriculture and quality control.
- High capacity with high resolution.
- Large and wide angle backlit LCD display.
- Large stainless steel pan.
- Splash proof keyboard and display.
- Check weighing, parts counting and percent weighing.
- Over-weighing protection.
- Multiple weighing units: G, Ct, lb, Oz, Ozt Dwt.
- Full range tare.
- Standard underhook for density determination and weighing magnetic objects .
- Pan Size - 300 x 220 mm.
- Operating Temp. - 15 - 25 .
- Capacity - 10KGx 0.1g.
- Dimension - 18 x 16 x 8 in.
- Item Weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.