Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Optimate OptiMATE 1 Global, TM-401, 
4-step Battery charger-maintainer TM-401V2

OptiMATE 1 Global, TM-401, 4-step Battery charger-maintainer (Discontinued)

  • Mfr # TM-401V2
  • Zoro # G4844186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-401V2
Zoro #
G4844186
UPC #
5425006145183
Country of Origin
China

Dimensions

Cable Length
6 ft
Power Cord Length
4.5 ft

Details

Application
Charging, maintaining
Material
Plastic
Amps
1 Amp
Includes
Quick disconnect rings and alligator clips
Battery Type
AGM, Lead Acid, Wet Cell,
Standards
CEC Compliant
Input Voltage
120V / 220V AC
Voltage
12V
Voltage - Batteries
12V

Description

OptiMate 1, fully automatic battery maintainer for your motorcycle, ATV, Side by Side or personal watercraft – Connect and forget 24-7 maintenance!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.