This item is Discontinued.
This item is Discontinued.
ReaderSafetyGlasses, ClearLens, +1.25, PR (Discontinued)
Mfr #
OPT+125
Zoro #
G0190985
UPC # 708862501191
Country of Origin United States
Category Protective Eyewear Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT+125
- Zoro #
- G0190985
- UPC #
- 708862501191
- Country of Origin
- United States
- Item
- Reader Safety Glasses
- X-Ray Detectable
- Yes
- Includes
- Case
- Diopter
- +1.25
- Diopter Strength
- +1.25
- Lens Material
- Polyurethane
- UV Protection
- No
- Foam Lined
- No
- Eyewear Venting
- Non-Vented
- Primary Lens Color
- Clear
- Lens Color
- Clear
- Venting
- No
- Reader Eyewear Item
- Peel Away Magnifying Lenses
- Lens Coating
- Uncoated
- Includes Anti-Static Lens Coating
- No
- Lens Function
- Bifocal
- Includes Anti-Fog Lens Coating
- No
- Includes Scratch-Resistant Lens Coating
- No
- Includes No Lens Coatings
- Yes
Dimensions
- Safety Glasses Size
- Universal
- Eyewear Size
- Universal
Description
Reader Safety Glasses, Lens Color Clear, Lens Coating Uncoated, No Foam Lined, Eyewear Size Universal, Lens Material Polyurethane, X-Ray Detectable Yes, Includes Case, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.