This item is Discontinued.

This item is Discontinued.
1055-71 G40 Replacement Bulbs Red & Green (Discontinued)
Mfr #
OR148836
Zoro #
G704066620
UPC # 654204824940
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR148836
- Zoro #
- G704066620
- UPC #
- 654204824940
- Country of Origin
- China
Description
Features
- Indoor and Outdoor: Indoor and Outdoor
- Number of Lights: 2
- Bulb Color: Red/Green
- Bulb Type: G40
- Material Type: Glass
- Flashing: Yes
- Energy Star Compliant: Yes
- Power Source: Electric
- Christmas Theme: Christmas
- UL Listed: Yes
- Dimension: 2.4" H x 3.7" W x 1.75" L
- Weight: 0.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.